Lifepak® 15 Electrode EDGE System QUIK-COMBO® Adult, White
Write a Review
|
Questions & Answers (0)
Product Description
The LIFEPAK® EDGE System Electrodes with QUIK-COMBO® Connector are designed for use with compatible LIFEPAK® monitor/defibrillators to support defibrillation, cardioversion, pacing, and ECG monitoring during cardiac emergencies. These combination therapy electrodes allow clinicians and emergency responders to deliver multiple lifesaving therapies through a single electrode system.
The electrodes feature a 24-inch leadwire, allowing flexible patient positioning and efficient device setup during emergency response situations. Designed for dependable therapy delivery, the electrodes support reliable connectivity between the patient and the monitor/defibrillator while maintaining consistent performance during resuscitation.
Designed for use with compatible LIFEPAK® defibrillators and monitoring systems, these electrodes are ideal for EMS agencies, hospitals, and emergency departments that rely on rapid therapy delivery during cardiac arrest response. The electrodes have an approximate 18-month shelf life, helping maintain device readiness in emergency care programs.
The electrodes feature a 24-inch leadwire, allowing flexible patient positioning and efficient device setup during emergency response situations. Designed for dependable therapy delivery, the electrodes support reliable connectivity between the patient and the monitor/defibrillator while maintaining consistent performance during resuscitation.
Designed for use with compatible LIFEPAK® defibrillators and monitoring systems, these electrodes are ideal for EMS agencies, hospitals, and emergency departments that rely on rapid therapy delivery during cardiac arrest response. The electrodes have an approximate 18-month shelf life, helping maintain device readiness in emergency care programs.
PRICE
$54.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Electrode |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 11996-000091 |
| Brand | Lifepak |