GSR Temp 2X Biofeedback Device
Write a Review
|
Questions & Answers (0)
Product Description
The GSR Temp 2X also includes a temperature sensor for monitoring heat levels in fingers. Stress also reduces blood flow to the hands, causing cooling. The GSR/Temp 2X home biofeedback system allows you to do "hand warming" biofeedback. In addition the GSR 2 monitor, the system includes a temperature sensor, remote electrodes that attach to the hands or feet, dual-sensitivity meter, earphone, instruction manual and a CD with a short relaxation program. Features: 9V battery (included). Ergonomically shaped for a most comfortable and natural grip. Provides tonal feedback through speaker or earphones. The GSR Temp 2X has a dual-sensitivity analog meter for visual feedback. GSR unit plus TEMP 2x biofeedback.
PRICE
$405.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8 in |
| Height | 3 in |
| Weight | 3 lbs |
Product Details
| Type | Biofeedback |
| Package Quantity | 1 |
| Description | GSR Temp 2X Biofeedback Device |
| Color | White |
| Manufacturers Part Number | 15-4268 |
| Brand | GSR |
Warranty
| Warranty | 1 yr |