100.0
3M Red Dot ECG Monitoring Electrodes w/Abrader, Micropore Tape Backing, 2.4"D, 50/BG, 20 BG/CS
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2.4 in |
| Width | 2-13/32 in |
Product Details
| Type | Electrode |
| Material | Micropore Paper Tape |
| Package Quantity | 1000 |
| Manufacturers Part Number | 7000053795 |
| Brand | Red Dot |
Related Products
Multi purpose monitoring electrodes with sticky gel feature a high performance adhesive and foam backing. They are clinically proven to stay in place for up to five days. They are supplied on strips of 3 electrodes so that they can be quickly and easily applied to the patient. The electrodes remain fresh for 45 days out of the bag and they allow for easy removal from the patient at any time. The conductive gel is sticky so maintains intimate skin contact for excellent trace quality. Adhesive foam-tape backing and proprietary sticky gel ensure excellent skin contact, Remains fresh for 45 ...
3M Medical Materials and Technologies helps health care manufacturers design and build more reliable, innovative and feature-rich medical devices. Customers leverage 3M technical expertise to select materials and technologies that integrate together for their break-through medical industry, device innovations designed for improving or enhancing lives. Tackified Acrylic Adhesive, Fluid Resistant, Adheres to High Surface Energy Substrates, Good Processability.
Multi-purpose monitoring electrodes with sticky gel feature a high performance adhesive and foam backing. They are clinically proven to stay in place for up to five days. They are supplied on strips of 3, 5 and 10 electrodes so that they can be quickly and easily applied to the patient. The electrodes remain fresh for 45 days out of the bag and they allow for easy removal from the patient at any time. The conductive gel is sticky to maintain intimate skin contact for excellent trace quality. Clinically tested for a five-day wear time, 45 day out-of-bag Performance, Packaged in larger ...
The diaphoretic patient's skin presents a challenge in maintaining reliable contact for a quality ECG trace. 3M's soft cloth backing choices provide patient comfort with its conformability and low profile features. Solid gel conforms to the skin quickly allowing high quality, uninterrupted traces, 3M adhesive provides greater adhesion to diaphoretic skin, which results in better trace quality, Provide good performance for up to 30 days afer pouch is opened, Permeable soft cloth backing releases perspiration, making it ideal for long-term monitoring in diaphoretic situations, Provides good ...
Use the visual feedback meter to upgrade from a GSR 2 to a GSR/TEMP 2X. The GSR Temp 2X™ also includes a temperature sensor for monitoring heat levels in fingers. Stress also reduces blood flow to the hands, causing cooling. The GSR/Temp 2X™ home biofeedback system allows you to do "hand warming" biofeedback. In addition the GSR 2™ monitor, the system includes a temperature sensor, remote electrodes that attach to the hands or feet, dual-sensitivity meter, earphone, instruction manual and a CD with a short relaxation program. Features: 9V battery (included). Ergonomically ...