Seed Spreaders
Hopper Seed Weight Capacity
Special Price
Style
Grade
Brand
Width
Length
Height
Capacity
Color
Price
Related Products
The 80-Pound Residential Salt Spreader boasts a rugged powder coated steel frame and ergonomically-designed bail system, fully adjustable gate dial for salt or ice melt, and enclosed gears to withstand the elements. Snow/rain cover and salt grate are also included. These spreaders are packed with features that set them apart from the rest. Spiked auger helps agitate material and minimize clumping. Adjustable front and side baffles provide directional control of spread pattern. 12' Pneumatic tires provide stability over uneven terrain. The unit comes with a 2 year limited warranty on the ...
SnowEx SP-1075X-1 Tailgate Spreader 10.75 Cu. Ft. with Variable Speed Controller SnowEx® tailgate spreaders are built to address a specific type of need. No matter what type of material is being spread, or how large of an area is being treated, SnowEx has a solution to get the job done while reducing material waste and requiring low maintenance. SP-1075X-1 comes standard with a fitted lid and variable speed control. Designed to spread bagged rock salt and calcium chloride flakes up to 40 feet wide. Mounts sold separately. Features powder coated steel frame with poly housing for durability.
SUV TAILGATE SALT SPREADER ? RESIDENTIAL USE Attaches easily to the Receiver Hitch of your SUV This SUV tailgate spreader features a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Ultra-smooth hopper interior allows material to flow through the gate to the hopper throat and 9" poly spinner, providing an even flow of material without the need of an expensive auger add-ons or ...
The 100-Pound Stainless Steel Professional Salt Spreader has a large one-piece hopper with rolled edges, a rugged stainless steel frame, solid linkage for full gate control, spiked auger to minimize clumping and improve product flow, enclosed metal gears with grease fitting, front and side baffle system for edge control, and wide tread 14' pneumatic tires for just about any terrain. Snow/rain cover and stainless steel salt grate are also included. Recommended for use with rock salt. Built to provide all of the features and functionality needed for reliable, efficient performance. The unit ...
SnowEx Utility Spreader helps de-ice larger areas where a walk behind spreader is not practical. Constructed of corrosion-resistant polyethylene, with a powder coated steel frame. Unit offers low maintenance, with no pulleys, sprockets, chains or belts. Spreader operates with a 12-volt DC direct-drive mounted motor in a weather resistant enclosure. Comes standard with a 2-inch receiver hitch mount. For use with bagged rock salt and calcium flakes. 240 lb. capacity. Overall dimensions: 22"L x 30"W x 32"H.