SnowEx RHT-380 2-inch Receiver Mount for Spreader SP-1075X-1
Write a Review
|
Questions & Answers (0)
Product Description
2-Inch receiver mount for SnowEx SP-1075X-1 spreader, attaches to spreader frame.
PRICE
$819.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 18 in |
| Height | 29 in |
| Weight | 84 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Material | Powder-Coated Metal |
| Color | Black |
| Manufacturers Part Number | RHT-380 |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |