- Fast Charge Leadhead Dual Path
- Leadheads specifically engineered for fast charge or other high current applications
- Stock leadheads in 60" or 120" lengths
- Custom leadheads made to your requirements
- Fast quotes and delivery
- Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility and corrosion resistance
- Red or black insulation
- One hole offset leadhead
- Dual path leadhead ? 3" and 3.75" centers
- Internal Silicone seal under insulation prevents corrosion, sealing out water and acid, a Quick Cable exclusive (patent pending)
Quick Cable 200104-025 Standard Battery Cable, 2 Gauge, 25 Ft Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 2 ga |
Product Details
| Type | Standard |
| Material | PVC/Copper |
| Package Quantity | 25 FT/RL |
| Description | Battery Cable |
| Manufacturers Part Number | 200104-025 |
| Brand | Quick Cable |