ZING Red Group Lock Box, 7299R-UN
|
Questions & Answers (0)
Product Description
Group lockout boxes allow authorized employees to affix a personal lockout or tagout device to the Group lock box when they begin work and then remove those devices when they stop working on the machine or equipment being serviced or maintained. Keys can be retained in the box from the machine/equipment lockout points.
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 4 in |
| Height | 6 in |
| Size | 10 x 4 x 6 |
| Accepts Shackle Diameter | 9/16" |
Product Details
| Type | Group Lockout |
| Padlock Capacity | 13 |
| Color | Red |
| Number of Locking Points | 13 |
| For Use With | Group Lockout |
| Material | Steel |
| Description | Group Lock Box |
| Package Quantity | 1 |
| Brand | Zing |
Compliance & Certifications
| Certifications | Lockout/Tagout |