Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Abus

Model # :WBB1999529

MPN #: 298

ABUS B835RED Safety Redbox Group Lockout Box with 12 padlock eyelets, Red, 00298 - Pkg Qty 2

Product Description
Features:
  • High level of stability in spite of low weight
  • Ergonomic and space-saving fold away handle
  • Inside is exposed to light from all sides for better visibility of contents
  • Lid Features innovative and secure locking mechanism
  • Patented wall bracket
  • Facilities storing padlocks
PRICE
$239.90  Sold in packages of 2 / $119.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
Width7-1/4 in
Depth6 in
Accepts Shackle Diameter9/32"

Product Details

Padlock Capacity12
ColorRed
Number of Locking Points12
MaterialSteel
Package Quantity2
DescriptionGroup Lock Box
Manufacturers Part Number298
BrandAbus

Compliance & Certifications

CertificationsOSHA 1910.147