Red SBR Rubber Roll No Adhesive - 60A - 1/8" Thick x 36" Wide x 8 Ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
SBR is a good economical choice for general purpose use and offers good abrasion resistance.
PRICE
$189.95
This product will be restocked by Jan 07, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 36 in |
| Thickness | 1/8 in |
| Tensile Strength | 400 psi |
| Density | 1.50 g/cm3 lbs/ft³ |
| Tear Strength | 16 N/mm |
Product Details
| Color | Red |
| Material Temperature Range | -45 to 200 F °F |
| Durometer | 60A |
| UV Resistance | Fair |
| Compression Set | 0.38 |
| Material | SBR |
| Description | Red SBR Rubber Roll No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-RSBR60-80 |
| Backing Type | Plain |
| Grade | Standard |
| Chemical Resistance | Fair |
| Oil Resistance | Fair |
| Shape | Roll |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 AA 603 |