Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2359230

MPN #: BULK-RS-H70-448

Buna-N Rubber Sheet No Adhesive - 70A - 1/16" Thick x 6" Wide x 12" Long

Product Description
Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

PRICE
$8.40

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6 in
Thickness1/16 in
Tensile Strength1000 psi
Density1.50 g/cm3 lbs/ft³
Tear Strength20 N/mm

Product Details

ColorBlack
Material Temperature Range-30 to 250 F °F
Durometer70A
UV ResistanceFair
Compression Set0.33
MaterialBuna-N
DescriptionBuna-N Rubber Sheet No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-H70-448
Backing TypePlain
GradeStandard
Chemical ResistanceGood
Oil ResistanceExcellent
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 BF 707