
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Vollrath, Redco Instaslice, 15202, 7/32" Cut
Features:
Features:
- Pop-in pop-out blade assembly for easy cleaning and maintenance
- Thermoset blade frames never need adjustment and will not corrode
- Largest slicing area in the industry
- Corrosion-resistant polyurethane food carrier
- Hardcoat™ pusher head fingers resist corrosion from tomato acids and other harsh foods
- Detachable table stop assures processor will stay in place
- Sled-leg base design offers superior resistance to breakage
- Available with straight or scalloped blades, allowing slicing of tomatoes without 'pre-scoring' the skin
Weights & Dimensions
- Cut Size 10-1/2in x 17-1/2in x 10-3/4in
- Width 10-1/2 in
- Height 10-3/4 in
Product Details
- Type Slicer
- Package Quantity 1
- Brand Vollrath
- Description Redco Instaslice
- Manufacturers Part Number 15202
Compliance & Certifications
- Certifications NSF
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Redco Instaslice, 15202, 7/32" Cut
$552.0
- Product Information
- Customer Review
- Product Q&A