Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Beech® LoadRedi™ Heavy-Duty Scissor Lift Table RM36-70-2W 48-5/8 x 24 7000 Lb. Cap.

Beech® LoadRedi™ Heavy-Duty Scissor Lift Table RM36-70-2W 48-5/8 x 24 7000 Lb. Cap.

Item #: WB985343

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,266.00

$1,044.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Beech® LoadRedi™ POWERED SCISSOR LIFT TABLE

Maximize Worker Productivity while Providing an Ergonomically Friendly Workplace.

This lift table helps eliminate bending, lifting, excess fatigue and the danger of back injuries. Power lift table is equipped with a patent-pending "soft edge" PVC vinyl guard around the platform edge. This cushioned and flexible surface provides an early alert to operators, protecting machinery, products and personnel from the sharp steel edges associated with typical lift tables. Internally mounted bi-directional motor, hydraulic pump and oil reservoir are easily accessible for maintenance. Standard features include a hand-operated control with a 10 foot cord and velocity fuse equipped cylinders. Rugged steel construction provides rigidity and stability for years of reliable service. Meets ANSI MH29.1 specifications and equipped with NEMA/IEC rated electrical components.

Weights & Dimensions

  • Raised Height Range 39-1/8 to 45 in
  • Platform Length 48-5/8 in
  • Platform Width 24 in
  • Weight Capacity Range 5001 to 7000 lbs
  • Lowered Height Range 4-1/8 to 8 in
  • Raised Height 43-1/4 in
  • Weight Capacity 7000 lbs
  • Weight 690 lbs
  • Lowered Height 7-1/4 in

Product Details

  • Lift Time Range 41 to 50 Seconds
  • Voltage 208, 220, 440, 3 Phase, 60 Cycle v
  • Assembly Required Assembled
  • Lift Time 43 Seconds
  • Brand Beech Engineering
  • Motor Horsepower 1-1/2 HP
  • Series LoadRedi
  • Material Steel
  • Control Hand Operated
  • Manufacturers Part Number RM36-70-2W
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this model have either a check valve or load-holding valve so load can be held up for up to 8hrs a day?

    Question Asked By: Anthony, February 10, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, February 12, 2020

      Hello Anthony, we apologize but the unit in question is not recommended for that type of use. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beech® LoadRedi™ Heavy-Duty Scissor Lift Table RM36-70-2W 48-5/8 x 24 7000 Lb. Cap.

Beech® LoadRedi™ Heavy-Duty Scissor Lift Table RM36-70-2W 48-5/8 x 24 7000 Lb. Cap.

Item #: WB985343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant