Waring® Stainless Steel Whisk For WSM20L
Write a Review
|
Questions & Answers (0)
Product Description
The Waring® WSM20LW whisk is useful for making whipped cream, custards, puddings, and more. Ideal for restaurants, bars, cafes, and diners.
PRICE
$389.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 5 in |
| Weight | 13 lbs |
Product Details
| Type | Whisk |
| Material | Stainless Steel |
| Manufacturers Part Number | WSM20LW |
| For Use With | WSM20LT |
| Compatible Part/Model Number | WSM20LT |
| Brand | Waring |
Warranty
| Warranty | 1 Year on Parts & Labor |