Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2282373

MPN #: RR238

Reel Rack Starter Unit - RR238 - 24"W x 36"D x 96"H - 3 Level

Product Description
Reel Racks are built to withstand the abuse and punishment found in a manufacturing or distribution environment. Store and dispense poly or wire rope, hose, electrical cable or chain - anything on a reel or spool. Double welded upright are manufactured from hefty 3" structural channel and welded to a 4" channel base. 96" unites have 3 pairs of axle brackets, 120" and 144" units have 4 pairs (additional brackets may be ordered separately). The special axle brackets are adjustable on 2" centers up and down on the uprights; brackets accept axles up to 2 1/2" diameter. It is strongly recommend that units be secured to the floor before use. Ships knocked down; grey enamel finish with orange axle brackets.

Width Figure represents the inside dimension, add 8" to the width figure for overall width dimension.

Features:

  • Double Welded Upright 3" Structural Channel and Welded to a 4" Channel Base for Industrial Use
  • 3 Adjustable Axle Bracket Pairs
  • 2,000 lbs. Capacity per Bracket Pair
  • Grey Enamel Finish with Orange Axle Brackets


PRICE
$689.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth36 in
Height96 in
Weight Capacity6000 lbs
Weight216 lbs
Level Weight Capacity2000 lbs
Max Reel Width19 in

Product Details

Assembly RequiredYes
TypeStarter
ColorGray
Number of Levels3
MaterialSteel
Package Quantity1
Manufacturers Part NumberRR238

Warranty

Warranty2 yr