Draw Bars & Ball Mounts
Brand
Receiver Size
For Use With
Length
Material
Width
Depth
Type
Height
Size
Finish
Capacity
Color
Price
Related Products
Buyers Products Towing Ball Mount w/ Dual Black Balls is a two-in-one, time-saving solution to handling different ball sizes and weight requirements. The ball mount features a 2" ball with a 2" drop and a 2-5/16" ball with a 3/4" rise. Towing balls are welded on a solid 2" shank with a length of 8". The mount comes with a maximum gross trailer weight of 6,000 lbs. and a black powder-coated finish for corrosion resistance. Features Conveniently switch balls with just a turn of the shaft. Welded steel construction Size: 2" ball with 2" drop - 2-5/16" ball with 3/4" rise Fits a standard 2" ...
The Gooseneck Hitch Plate from Buyers Products is an all-steel assembly that bolts to your truck frame and body. If you have a structural steel bed, you can also weld the hitch plate to the bed floor. Gooseneck hitches allow you to add extra towing capacity to your truck by transferring part of the load to the front axle. The hitch plate is rated up to 25,000 lb. It's ideal for towing horse trailers, utility trailers, RVs, toy haulers, lawn care trailers, car haulers, and more. Black powder-coated for corrosion resistance, it comes with a 2-5/16 in. hitch ball. Features Allows your truck ...
Buyers Products 18" Hitch Receiver Extension provides more clearance between your vehicle and your trailer. This feature lets you install a bike rack that will clear your mounted spare tire, or simply allow you to add an optional step plate for easy access around your trailer assembly. The extension is 18" long and accepts all 2 in. hitch accessories. It features a cast steel collar and corrosion-resistant black powder coating. Important: A hitch extension will reduce your towing capacity by one-third. Features Lets you install a bike rack that clears your spare tire. Provide more ...
The Hitch Plate with 2-1/2 Inch Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2 in. receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits for Chevy/GMC heavy duty vehicles, rated up to 20,000 lbs.
Buyers Products 4-Position 2" Solid Shank Adjustable Ball Mount is the ultimate time saver when you have a variety of hitch heights. This mount offers four height positions for different trailers and coupler heights. The 2" Solid Shank features a max drop of 11" and a max lift of 9-3/4". The mount tongue accepts 1" diameter shank towing balls and has a maximum gross trailer weight of 10,000 lbs. Features a welded steel construction with corrosion-resistant black powder-coated finish. Features Save time by using one ball mount for many heights. Adjustable to allow for flexibility in a max ...