Locking Accessories
Type
Brand
Shank Diameter
For Use With
Length
Voltage
Diameter
Depth
Material
Width
Height
Size
Finish
Mounting Location
Color
Price
Related Products
Buyers Products Steel Underbody Truck Box W/ 3-Point Latch - Textured Matte Black 18x18x36 - 1732505
Protect and secure your equipment for the long haul with a Buyers Products Underbody Truck Box. Each professional grade box is made of strong 14 Ga steel with a 12 Ga drop door. It is powder coated textured matte black inside and out for superior corrosion resistance and style.The continuous hidden hinge and replaceable gasket system keep weather and grime away from your tools. The locking, 3-point die-cast compression latch provides a tight seal and deters theft. Aircraft grade cables keep the door from slamming open and causing damage. Mount the box on any flat surface or under your ...
The Gooseneck Hitch Plate from Buyers Products is an all-steel assembly that bolts to your truck frame and body. If you have a structural steel bed, you can also weld the hitch plate to the bed floor. Gooseneck hitches allow you to add extra towing capacity to your truck by transferring part of the load to the front axle. The hitch plate is rated up to 25,000 lb. It's ideal for towing horse trailers, utility trailers, RVs, toy haulers, lawn care trailers, car haulers, and more. Black powder-coated for corrosion resistance, it comes with a 2-5/16 in. hitch ball. Features Allows your truck ...
The Gooseneck Flip Ball Hitch from Buyers Products works like a "fifth wheel" assembly that transfers part of the load to the front axle. It allows pickup trucks and flatbeds to tow up to 15 tons. The hitch is ideal for towing horse trailers, utility trailers, RVs, toy trailers, lawn care trailers, car haulers, and more. The 2-5/16 in. ball assembly mounts under the truck floor and requires only a 4 in. hole in the bed. This flip ball hitch has a powder-coated finish which is durable and corrosion-resistant.
The Flatbed/Flatbed Dump Hitch Plate Bumper with 2 Inch Receiver from Buyers Products is uniquely designed to accommodate the longer overhang of flatbeds and flatbed dump trucks, while still providing ICC bumper protection. It will handle towing weights up to 17,000 lb. This versatile product offers a 2 in. receiver tube mount for a range of towing needs. It also includes two forged D-rings for safety chains and a pre-punched hole that fits standard electrical connectors. Its black powder coating is corrosion-resistant. Ready to mount on Ford 350, 450 and 550 trucks. Drilling required for ...
Buyers Products Truck Bed Extender is designed to transport oversized equipment by extending the length of the truck bed by 4 feet. Its rust-resistant black powder-coated finish ensures long-lasting use. The welded loops are there to tie down loads for transport. Handles up to 350 pounds. Fits any pick-up truck with a 2" receiver. Mounts horizontally for 4' bed extension or vertically for over-cab transport. Rust-resistant, black powder-coated finish. Easily removed and stored. Cross bar adjusts 6 3/4" to accommodate different tailgate heights. Features: Extends pick-up truck bed by 4 ...