Locking Accessories
Voltage
Diameter
Type
For Use With
Length
Depth
Width
Material
Height
Style
Mounting Location
Color
Price
Width
8 in
Material
Polyester
Buyers Products 1-2 to 5/8" Bone Style Locking Hitch Pin Assembly w/ Black Nickel Finish - BLHP400
Width
8-1/2 in
Material
Carbon Steel
Buyers Products 34" Class 2 Trailer Safety Chain w/ 1-Quick Link Connector - B93234SC
Width
5-1/5 in
Material
Carbon Steel
Buyers Products 35" Class 4 Trailer Safety Chain w/ 1-Clevis Style Slip Hook-43 Proof - BSC3835
Width
6-1/2 in
Material
Carbon Steel
Buyers Products 35" Class 4 Trailer Safety Chain w/ 1-Clevis Style Slip Hook-30 Proof - B03835SC
Width
7 in
Material
Carbon Steel