Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB2264742

MPN #: 1451-RF

ENPAC® Refill For 50 Gallon Wheeled SpillPack Spill Kit, Aggressive, 1451-RF

Product Description
An empty Spill Kit is a disaster waiting to happen. Easily ensure your Spill Kits are properly stocked with this refill Spill Kit. It contains everything included with the original Spill Kit to return yours to factory new condition. Aggressive absorbents are designed to be used with extremely dangerous chemicals, such as acids and caustics.

Spill Spill Kit Refill Includes
  • 40- Aggressive Absorbent Pads
  • 5- Large Aggressive Socks
  • 1- Pack Wipers
  • 1- Gallon Jug ENSORB®
  • 4- Disposal Bags and Ties
  • 2- Pair Nitrile Gloves
  • 2- Goggles
  • 1- Emergency Response Guidebook
  • 1- Instruction Sheet and SDS
PRICE
$449.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
449.95
Buy 4 units - 6 units
429.95Save $20.00 (4%)
Buy 7+ units
409.95Save $40.00 (9%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width19 in
Height30 in
Weight16
Sock Size3 x 48, 3 x 96 in
PerforationsYes
Container Size50 gal
Wheel Diameter6 in
Pad Size15 x 17 in
Absorbency WeightMedium

Product Details

WheelsYes
Container MaterialCardboard
Drum Capacity50 gal
Manufacturers Part Number1451-RF
BrandENPAC
TypeChemical Refill Kit
ColorYellow
Socks5
Capacity/Absorption Gallons30 gal
Pads40
Fluids AbsorbedAcids, Toxic, Flammable, Corrosive and Chemical Substances
Package Quantity1
DescriptionWheeled Poly-SpillPack Refill
Container TypeBox
Number of Pads40
Number of Gloves2 Pairs

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 112, 29 CFR 1910.22