Global Industrial
Model # :WB670794
Global Industrial Reflective Delineator Post, 49"H, Yellow
|
Questions & Answers (0)
Product Description
✓ Impact resistant
✓ Anti-corrosive and durable
✓ Colors help you to customize your zones
The Global Industrial Reflective Delineator Post is highly visible and ideal for designating walkways around hospitals, schools, and work zones. Finished with two 3" reflective strips, these posts are highly visible. Base sold separately. Compatible with the Global Industrial Square Delineator Post Base, model #670606 and the Global Industrial Hexagonal Delineator Post Base, model 670607. 1-Year Limited Warranty.
✓ Anti-corrosive and durable
✓ Colors help you to customize your zones
The Global Industrial Reflective Delineator Post is highly visible and ideal for designating walkways around hospitals, schools, and work zones. Finished with two 3" reflective strips, these posts are highly visible. Base sold separately. Compatible with the Global Industrial Square Delineator Post Base, model #670606 and the Global Industrial Hexagonal Delineator Post Base, model 670607. 1-Year Limited Warranty.
PRICE
$22.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 49 in |
| Weight | 2 lbs |
| Reflective | Yes |
| Reflective Stripe Height | 3 in |
| Diameter | 3-7/8 in |
Product Details
| Sheeting | High Intensity Grade |
| Type | Delineator Post |
| Color | Yellow |
| Number of Reflective Stripes | 2 |
| Includes | Post Only |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 670794 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |