Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB638331

MPN #: 40-360

ComStar® 1 Quart Furnace Cement Eco-Safe Refractory/Retort Cement, Non-Cracking Seal - Pkg Qty 12

Product Description
Features:

  • Provides up to 3000 protection
  • Non-freezing, non-cracking, non-shrinking
  • Bonds to virtually any material without sagging
  • Creamy consistency makes it easy to apply and spread.
PRICE
$138.00  Sold in packages of 12 / $11.50 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Quart

Product Details

TypeFurnace Cement
Capacity1 Quart
Package Quantity12
DescriptionFurnace Cement
Manufacturers Part Number40-360
BrandComStar