Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Structural Concepts

Model # :WBB3188149

MPN #: CN33R-UC

Structural Concepts Refrigerated Self-Service Under Counter Case, 35-5/8"W x 26-1/4"D x 32-3/4"H

Product Description
The Refrigerated Self-Service Under Counter Case provides an opportunity to take advantage of unused counter space by placing refrigerated food and drink options at the checkout to increase impulse purchases.

Features:
  • Casters (non-locking) w/ levelers
  • Condensate pan
  • E-Coated evaporator coil
  • Hydrocarbon refrigerant (R290)
  • Magnetic air filter
  • One piece formed ABS plastic tub
  • One year parts & labor; 5 year compressor warranty
  • Rear wall spacer (removable to fit through door opening)
  • Top light (LED 4000K)
  • Warmest average product temperature of 40°F or less
  • Certifications: AHRI Std 1200, ETL Listed to UL 471, UL 60335-2-89, CAN/CSA 22.2 No.120, ETL Sanitation to NSF/ANSI 7


PRICE
$11,999.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-5/8 in
Depth26-1/4 in
Height32-3/4 in
Weight500 lbs

Product Details

TypeRefrigerated Merchandiser
ColorBlack
Amperage15 A
Hertz60 Hz
Voltage110-120 V
Number of Doors0
Number of Shelves0
MaterialStainless Steel
Phase1
DescriptionRefrigerated Self-Service Under Counter Case
Manufacturers Part NumberCN33R-UC
BrandStructural Concepts

Warranty

Warranty1 Year Parts & Labor, 5 Years Compressor yr

Compliance & Certifications

CertificationsETL Listed to UL 471, CAN/CSA 22.2 No.120, ETL Sanitation to NSF/ANSI 7