True® T-Series Reach In Refrigerator 49 Cu. Ft. Stainless Steel, 2 Solid Doors
|
Questions & Answers (0)
Product Description
Reach-In Refrigerator features 44.6 cubic foot capacity with 2 doors and 6 adjustable, vinyl-coated wire shelves. Dial thermometer and bottom-mounted oversized refrigeration system maintains temperature between 33°F and 38°F. Two full stainless steel doors. Stainless steel front and exterior with aluminum ends. White aluminum interior with stainless steel floor. 4" casters, with 2 brakes, allow easy mobility. 1/2HP. 115 Volts/60/1-ph, NEMA 5-15P, 9.1 amps. 54-1/2"W x 29-1/2"D x 78-1/4"H Energy Star rated. NSF Certified.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$6,109.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/2 in |
| Depth | 29-1/2 in |
| Height | 78-1/4 in |
| Cord Length | 9 ft |
| Wheel Diameter | 4 in |
Product Details
| Light | "Safety Shielded, Incandescent Interior Lighting" |
| Door Type | Self Closing |
| Adjustable Shelf | Yes |
| Compressor Type | Bottom Mount |
| Defrost Type | Automatic |
| Number of Shelves | 6 |
| Phase | 1 |
| Manufacturers Part Number | T-49-HC |
| Brand | True |
| Shelf Type | Heavy Duty PVC Coated Wire |
| Horsepower | 1/2 HP |
| Amperage | 9.1 A |
| Hertz | 60 Hz |
| Caster Type | "4 Stem Casters, 2 Brakes" |
| Handle Type | Recessed |
| Capacity | 49 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Includes | Exterior Temperature Display |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
| Lock Included | Yes |
| Refrigerant Type | R134A |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| NEMA | 5-15P |