TOGU® Jumper® Regular Stability Dome, 20", Red
Write a Review
|
Questions & Answers (0)
Product Description
Functional balance trainer. For jumping and swinging, strength, endurance and conditioning. Jumper Pro has solid plate for added stability. 440lb/200kg weight capacity.
PRICE
$449.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 12 in |
| Weight Capacity | 440 lbs |
| Weight | 10 lbs |
Product Details
| Type | Balance Trainers |
| Color | Red |
| Material | PVC |
| Package Quantity | 1 |
| Description | Jumper Regular Stability Dome |
| Manufacturers Part Number | 30-4050 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |