Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OccuNomix

Model # :WBB605137

MPN #: TN5-WAV

OccuNomix Regular Tie Hat With Elastic Rear Band Wavy Flag, 12 Pack, TN5-WAV - Pkg Qty 12

Product Description
Regular Tie Hat With Elastic Rear Band, Wavy Flag, 12 Pack

Features:
  • Double cotton layer around forehead for added comfort
  • Rear tie for secure fit, Packed in dozens. Available in Navy (01), Black (06), Blue Denim (BDN), Cowboy Blue (CBL), Chili Pepper(CHI), Cowboy Red (CRD), Flames (FLA), Jungle Camouflage (JFL), Motorbike (MOT), Spider (SPI), and Wavy Flag (WAV).Also available in a color assorted dozen.
PRICE
$90.00  Sold in packages of 12 / $7.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeTie Hat
Closure TypeTie
MaterialCotton
Package Quantity12
DescriptionRegular Tie Hat With Elastic Rear Band
ColorMulti-colored
Manufacturers Part NumberTN5-WAV
Primary UseHeat Stress Protection
PatternStars & Stripes
BrandOccuNomix