Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB1752946

MPN #: TF-220-10P

Little Giant® Reinforced Nose Hand Truck TF-220-10P - Pneumatic with Foot Kick & Dual Handle

Product Description
Little Giant® 12" Reinforced Nose Plate Hand Truck TF-220-10P - 10" Pneumatic with Foot Kick and Dual Handle

12" Deep x 14" Wide reinforced nose plate safely handles larger, bulky loads. Beveled leading edge is easier to slide under loads. Frame and extra high 29" stair glides are 1.05" 14 gauge tubing for strength and rigidity. All frame styles feature 4 curved ribs with vertical center brace and zinc plated adjustable D-Axle. Foot Kick provides extra leverage on heavy loads when starting. Dual Handle

PRICE
$245.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height49 in
Weight Capacity800 lbs
Weight39 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth12 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorGreen
Wheel TypePneumatic
Handle TypeDual Pin
Style2-Wheel
MaterialSteel
Manufacturers Part NumberTF-220-10P
Noseplate TypeReinforced Nose
Handle StyleDouble
BrandLittle Giant

Warranty

Warranty1 yr