Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233539

MPN #: PRC241-32

Scotsman® Remote Condenser For MC2648, 208-230V, 1.9 A

Product Description
Condenser Unit, Remote Refrigeration, designed for outdoor installation, temperature range -20°F to 120°F, galvanized finish, 29-1/2"x37-3/4"x34-5/8", 208-230v/60/1-ph, 1.9 amps, use with MC2648xR, cULus

Features:
  • Single or double circuit for single or double unit installations
  • Heavy gauge galvanized steel for corrosion resistance
  • Thermally protected fan motors
  • PVC coated steel fan guards
  • Direct drive fan blades
  • Maximizes ice production by dissipating heat away from ice machine
  • Minimizes air conditioning load


PRICE
$2,939.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth39 in
Height30 in
Weight39 lbs

Product Details

TypeCondenser
ColorSilver
Amperage1.9 A
Hertz60 Hz
Voltage208 - 230 V
MaterialStainless Steel
Phase1
Manufacturers Part NumberPRC241-32
BrandScotsman

Warranty

Warranty3 years parts & labor on all components yr