Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB238811

MPN #: HPRO-RF-48-42-4

Removable Steel Machinery Rack Guard 42"H X 48" L

Product Description
REMOVABLE STEEL SAFETY MACHIERY GUARDS

These Steel Safety Machinery Guards Feature A Detachable Base Plate Design That Allows Quick And Easy Guard Removal.

Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Base plates measure 12-1/4" x 12-1/4" x 3/4" thick and allow floor anchoring for stability. Safety machinery guards are made with heavy duty welded steel, 4-1/2" diameter steel tubing. Safety yellow powder coat finish with black visibility stripes. Mounting kit sold separately.

PRICE
$499.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
499.95
Buy 4 units - 5 units
475.95Save $24.00 (5%)
Buy 6+ units
459.95Save $40.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Height42 in
Weight97 lbs
Tube Diameter4-1/2 in

Product Details

Assembly RequiredNo
Padlockable BaseYes
TypeHigh Profile Machine Guard
ColorYellow
Mounting LocationFloor
MaterialSteel
DescriptionMachinery Guard
Manufacturers Part NumberHPRO-RF-48-42-4
Mounting StyleRemovable
BrandVestil