Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB238803

Global Industrial™ Removable Steel Rack Guard 9"H X 48" L

Product Description
REMOVABLE STEEL SAFETY GUARDS AND BOLLARDS
48"L x 9"H x 4-1/2" Diameter Rack Guard with Padlockable Base
Steel safety rack guards feature a detachable base plate design that allows quick and easy guard removal. Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Detachable base features a padlockable hasp for security when in place (lock sold separately). Base plates allow floor anchoring for stability. Safety guards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes.

PRICE
$295.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$295.95
Buy 2 units - 3 units
$279.95Save $16.00 (5%)
Buy 4+ units
$269.95Save $26.00 (9%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Height9 in
Weight64 lbs
Tube Diameter4-1/2 in

Product Details

Assembly RequiredNo
Padlockable BaseYes
TypeLow Profile Machine Guard
ColorYellow
Mounting LocationFloor
MaterialSteel
DescriptionRack Guard, Removable
Manufacturers Part Number238803
Mounting StyleRemovable
BrandGlobal Industrial