Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Products

Model # :WBB3180640

MPN #: EP-SB18

Eco-Products® Renewable & Compostable Container, 18 oz. Cap., 5-1/2" Dia., Clear, 150/Carton

Product Description
These renewable and compostable containers work great for a large, family-sized portion of a cold salad to-go. Made from PLA, a plant-based plastic that is made from renewable resources. Meet ASTM standards for composability. Great for displaying cold food. Heat tolerant to 105° F. Store in a cool place away from direct sunlight. Our PLA products are compostable in commercial compost facilities, but unfortunately not in your home compost.

Features:
  • The clear, visually appealing containers help ensure customers come back for seconds
  • Ideal for businesses, schools, and events, these bowls provide a sustainable solution for all your serving needs
  • Included lids make storage simple and efficient


PRICE
$97.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width5-1/2 in
Height2-5/16 in
Size18 oz.
Dimensions5-1/2" Dia. x 2-5/16"H in

Product Details

TypeBase/Lid Combo
ColorClear
Capacity18 oz
Made in the USANo
MaterialPlastic
Number of Compartments1
Package Quantity150
Manufacturers Part NumberEP-SB18
MicrowavableNo
ShapeRound
BrandEco-Products