Fabri-Kal® Recycleware Deli Container, 32 oz. Cap., 4-5/8" Dia. x 5-13/16"H, Clear, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made from recycled (PCR) PET plastic bottles. The recycled PET material performs well in cool temperature applications and is crack resistant. Durable and leak-resistant. Stylish and crystal-clear for complete product visibility. Paired with Recycleware® Deli Container Lids, provides a snap fit lid application and removal.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 4-5/8 in |
| Height | 5-13/16 in |
| Size | 32 oz. |
| Dimensions | 4-5/8" Dia. x 5-13/16"H in |
Product Details
| Type | Deli Container |
| Color | Clear |
| Capacity | 32 oz |
| Made in the USA | Yes |
| Material | RPET |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | 9501038 |
| Microwavable | Yes |
| Shape | Round |
| Brand | Fabri-Kal |