Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rinnai

Model # :WBB3207110

MPN #: REP160EP

Rinnai REP Outdoor Tankless Gas Water Heater, Liquid Propane, 0.26 to 6.6 GPM, 160K BTU

Product Description
REP160eP is the perfect combination of high efficiency, comfort and value in a propane gas tankless water heater from Rinnai®. Ideal for small to medium homes or remodels. Only the size of a small suitcase, is easy-to-install, reliable, and perfect for outdoor locations. Rinnai® products provide peace of mind with warranties that surpass the competition.

Features:
  • Uniform Energy Factor (UEF): 0.81
  • 10,400 BTU (minimum), 160,000 BTU (maximum)
  • Up to twice the lifespan of most tanks
  • Never run out of hot water
  • Compact size to fit every space
  • Water Heater Features: Digital Display, Ultra LoNox, WiFi, Wall Mounted, Overheat Protection, Freeze Protection
For any questions on installation, please call Rinnai at84-GO-Rinnai
PRICE
$1,149.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/16 in
Depth10-3/4 in
Height24-5/8 in
Weight46.7 lbs
Connection Size3/4 in
Gas Connection3/4 in

Product Details

ColorSilver
Amperage4 A
SeriesREP High Efficiency
Max PSI150 psi
Gallons per Minute6.6 gal/min
Temperature Range120 - 140 °F
StyleTankless Water Heater
Wattage91 W
Voltage120 V
Min PSI20 psi
Connection StyleNPT
Manufacturers Part NumberREP160EP
BTU160000
Fuel TypeLiquid Propane
BrandRinnai

Warranty

Warranty15 Years on Heat Exchanger, 5 Years on Parts, 1 Year on Labor yr

Compliance & Certifications

CertificationsAHRI, CSA