Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB2336173

MPN #: 55935

Forney 55935 PRO Black Matte ADF Welding Helmet

Product Description
Forney Pro Series auto-darkening welding helmets are designed for experienced welders or fab shop workers who weld for long periods of time on a frequent basis. These helmets are intended for wear on welding jobs that demand performance but provide all day comfort. These user friendly and comfortable welding helmets have increased functionality features which enable longer performance as compared to basic auto-darkening welding helmets.

    Shell and Headgear Features:
  • Lightweight, high impact, fireproof nylon shell
  • Dual crown strap headgear with multi-directional adjustment for a more comfortable fit
  • Quick-fit, 5-point adjustable geared headband with sweatband mechanism greatly reduces head, neck strain and general fatigue caused by repeated lowering of the helmet during day-to-day welding operations
  • External quick-release button allows users to adjust angle and distance of headgear quickly

  • Viewing Area:
  • 10.44 square inches (3.94" x 2.65") viewing area
  • High Definition True Color Clarity for a more natural viewing experience
  • Four optical arc sensors help protect against the hazards of arc flash. These optical arc sensors also offer the best coverage, especially for out-of-position welding
  • 1/1/1/2 optical clarity rating for a clear, crisp and uniform viewing area
  • UV/IR coating to reduce scratching and discoloration of the lens

  • Performance:
  • Internal shade selector with grind option
  • Internal stepless controls include both sensitivity (high-low) and delay (min.-max.). Internal controls help minimize the risks of damage to the controls themselves or accidental setting changes while in use.
  • DIN 5 to 8 for low amperage MIG welding or plasma cutting; DIN 9 to 13 variable shade selection (TIG operable to 2 amps)
  • 1/25,000 per second switching speed
  • Solar cells with 2-each replaceable 3V lithium batteries (CR2045) and automatic on/off technology
  • Universal magnifying lens compatible

  • Compliance:
  • Forney Pro Series auto-darkening welding helmets meet or exceed all related CE standards (DIN and ISO), EN166, EN175, EN379 and ANSI Z87.1 safety standards

  • Replacement Parts and Accessories:
  • 55763, Forney Pro Series Outer Protective Lens, 2-Pack
  • 55764, Forney Pro Series Inner Protective Lens, 2-Pack
  • 55765, Forney Pro Series Outer Protective Lens, 5-Pack
  • 55766, Forney Pro Series Lens Kit, 5-Pack (2 Inner Lenses and 3 Outer lenses)
  • 55767, 1.0 Diopter Magnifying Lens for Forney Easy Weld, Forney and Forney Pro Series Auto-darkening Welding Helmets
  • 55768, 1.5 Diopter Magnifying Lens for Forney Easy Weld, Forney and Forney Pro Series Auto-darkening Welding Helmets
  • 55769, 2.0 Diopter Magnifying Lens for Forney Easy Weld, Forney and Forney Pro Series Auto-darkening Welding Helmets
  • 55770, 2.5 Diopter Magnifying Lens for Forney Easy Weld, Forney and Forney Pro Series Auto-darkening Welding Helmets
  • 55787, Ratchet Headgear for Forney Pro Series Auto-Darkening Welding Helmets


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11.75 in
Width11.38 in
Height12.13 in
Weight2 lbs
Viewing Area3-15/16" x 2-5/8"

Product Details

TypeWelding Helmet
ColorBlack
SeriesForney Pro
Light StateVariable 9-13
Grind ModeYes
Lens Speed1/25000 Second Switching Speed
Number of Arc Sensors4
MaterialNylon
DescriptionPro Black Matte ADF Welding Helmet
Shade RangeW9 to W13
Manufacturers Part Number55935
Head GearFive Point Ratchet Harness w/back pad
SuspensionRatchet
Adjustable Shade Range5 to 13
TIG CapabilitiesYes down to 5 Amps
Lens QualityTrue Color
BrandForney

Warranty

Warranty2 yr