Blockhead FG ratcheting suspension with 370 Speed Dial
Jackson Safety Blockhead FG Series Ratcheting Headgear
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | Adjustable Fit |
Product Details
| Package Quantity | 12 |
| Description | Ratcheting Headgear |
| Color | Gray |
| Manufacturers Part Number | 20630 |
| Suspension | 4 pt. Ratchet |
| Brand | Jackson Safety |
Related Products
Modern lightweight 'climbing inspired' industrial hard hat; chin-strap with molded chin cup for security. ABS material with sliding vent holes for a variety of climates; four external clips positioned to fasten elastic straps on LED lighting systems. 6 point ratchet suspension, fits head sizes 6-1/2 to 8. Rapid-Dial ratcheting headgear with ability to grab and adjust; slotted adapters for use with variety of face shield adapters, ear muffs and Safe 2 System. Ideal for height and scaffolding work and general head protection; Meets ANSI Z89.1, Type 1, Class C.
Premium 370 replacement headgear with adjustable ratchet suspension is compatible with a wide variety of Jackson Safety top welding helmets including: Halo X, HSL, Nitro, WH40, Smartiger and WH70 series (sold separately). Three-position slider allows welders to adjust the distance from the eyes to the lens. Crown strap adjustment allows the headgear to be raised or lowered for maximum comfort and performance. Large ratchet with soft rubber grip allows size adjustment without removing the helmet; Vertical lock-in eliminates helmet from creeping. Locks into a detent when lifted and keeps it ...
F30 Acetate Face Shield Windows. Jackson Safety® acetate face shields are ideal for work environments where both light impact and chemical splash hazards exist. Universal Pin Pattern Mounting System allows use with most brands of headgear. Superior scratch and chemical resistance. Provides excellent visibility and clarity. Ideal for work environments where both impact and chemical splash hazards exist. Meets ANSI Z81.1 standards. The Jackson Safety® Hard Hat Interchange System is an all-in-one safety solution. It lets you easily add, remove, or switch between your welding helmet or face ...
Offering a diverse range of face and eye protection solutions, the QUAD500 is excellent for heavy duty grinding. It includes a shade 8 IR flip-up visor that delivers unmatched versatility and uninterrupted protection. The QUAD500 is ideal for heavy duty grinding, plasma cutting, and brazing. Featuring an oversized anti-fog polycarbonate window, the QUAD500 delivers exceptional panoramic views. An integrated side and chin guard protects against splashes and flying debris while the extended crown protects against hazards from above. This combination ensures superior coverage from head to ...
Modern lightweight 'climbing inspired' industrial hard hat; chin-strap with molded chin cup for security. High density polyethylene material (HDPE); Hard Hat is Non-Vented. 6 point ratchet suspension, fits head sizes 6-1/2 to 8. Rapid-Dial ratcheting headgear with ability to grab and adjust; slotted adapters for use with variety of face shield adapters, ear muffs and Safe 2 System. Ideal for height, scaffolding work, and general head protection. ANSI Z89.1, Type 1, Class C, G, E, and EN397 European Standards.