Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3137700

MPN #: 60292

Ergodyne® Skullerz® 8980 Light Mount Headband w/ Fabric Strap, Black

Product Description
The Skullerz® 8980 Headband Light Mount with Fabric Strap works with all Skullerz Headlamps (8978, 8981, 8987, 8993) to provide hands-free lighting. The soft and stretchable fabric strap features gentle silicone grips for a secure and comfortable fit on to heads, hard hats or caps. This adjustable strap features 2 light mounts for front and rear lighting, and a bonus accessory mount for quick access to markers and carpenter pencils. All mounts are removable and can easily slide along the strap for adjustable use. One size fits most, the headlamp strap easily adjusts for a custom and secure fit. Hard hat lights and headlamps sold separately.

Features:
  • STRETCHABLE FIT - Soft woven fabric strap with gentle rubberized grip comfortably secures onto heads, hard hats or caps
  • HEADLAMP MOUNTS - 2 light mounts designed for compatibility with all Skullerz hard hat lights (sold separately)
  • BONUS ACCESSORY MOUNT - For quick access to markers and carpenter pencils
  • ONE SIZE FITS MOST - Adjustable strap for a custom, secure fit
  • REMOVABLE + ADJUSTABLE MOUNTS - Headlamp and accessory mounts easily move along strap and can also be removed entirely
  • COMPATIBLE WITH SKULLERZ HARD HAT LIGHTS (sold separately)
PRICE
$16.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeAccessory
Package Quantity1
ColorBlack
SeriesSkullerz
Manufacturers Part Number60292
BrandErgodyne