Global Industrial
Model # :WBRP1009
Global Industrial™ Replacement 8" Wheel & Hardware For 1 Cu. Yd. Standard Duty Tilt Trucks
|
Questions & Answers (0)
Product Description
Replace broken or worn wheels. This is specifically designed and manufactured for the Standard Duty Deluxe Tilt Trucks.
Fit Global Models - 501600, 501600A, 241847, 501601.
Fit Global Models - 501600, 501600A, 241847, 501601.
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Diameter | 8 in |
| Gauge | 12 |
| Front Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Style | Fits: 501600, 501600A, 241847, 501601 |
| Type | Replacement 8" Wheel & Hardware for Standard Duty Tilt Trucks |
| Material | Steel |
| Caster Type | 3/4" Axle Dia. |
| Manufacturers Part Number | RP1009 |
| Wheel Type | Plastic |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |