Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208908

MPN #: AHA-2/4-TLC

Vestil Total Locking Swivel Casters For Aluminum Gantry Cranes, 8" Dia., 2000/4000 lb. Cap., Pk of 4

Product Description
Total locking caster set for an Aluminum Gantry crane provides a number of benefits to an already worthwhile gantry crane. The durable construction generates a smooth roll with limited jostling. Simple to install with pre drilled mounting holes.

Features:
  • Swivel caster design makes portability easy
  • Total locking design secures unit in place
  • Heavy duty design handles high capacities
  • Large casters makes movement convenient
  • Compatible Products: AHA-2-10-10, AHA-2-10-12, AHA-2-10-8, AHA-2-12-10, AHA-2-12-12, AHA-2-12-8, AHA-2-15-10, AHA-2-15-12, AHA-2-15-8, AHA-2-8-10, AHA-2-8-12, AHA-2-8-8, AHA-4-10-10, AHA-4-10-12, AHA-4-10-8, AHA-4-12-10, AHA-4-12-12, AHA-4-12-8, AHA-4-15-10, AHA-4-15-12, AHA-4-15-8, AHA-4-8-10, AHA-4-8-12, AHA-4-8-8


PRICE
$379.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width2 in
Height8 in
Weight Capacity2000, 4000 lbs
Weight27 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredNo
Wheel MaterialGlass-Filled Nylon
ColorBlack/Silver
Caster TypeSwivel Total Lock
For Use WithAHA-2-10-10, AHA-2-10-12, AHA-2-10-8, AHA-2-12-10, AHA-2-12-12, AHA-2-12-8
Wheel Type(4) Swivel Total Lock
MaterialGlass-Filled Nylon/Steel
Caster IndexSwivel Plate Casters
DescriptionAHA Total Lock Nylon Casters
Package Quantity4
Manufacturers Part NumberAHA-2/4-TLC
BrandVestil

Warranty

Warranty1