Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3162116

MPN #: 60000-T

California Air Tools Replacement Air Receiver Tank, Vertical, 60 Gallon Capacity, 180 PSI

Product Description
Universal 60 Gallon Steel ASME Replacement Air Receiver Tank

Features:
  • Universal motor mounting bracket for belt-driven or oil-free air compressor motor/pumps
  • Primed and powder coated tank
  • 23-3/8"L x 20-5/8"W x 56-1/2"H
  • 163 lbs
  • Versatile port arrangements suit multiple applications
  • Stable mount allows for easy installation
  • ASME rated to 180 PSI maximum
  • ASME Certified for Commercial Use
  • 1 Year Limited Warranty
  • Commercial Use
  • Made in Mexico


PRICE
$885.00

1
1
Expected on or around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/8 in
Width20-5/8 in
Height56-1/2 in
Weight163 lbs
Tank Size60 gal

Product Details

ColorSilver
Max PSI180 psi
StyleTank
MaterialSteel
DescriptionAir Receiver Tank
Tank OrientationVertical
Manufacturers Part Number60000-T
BrandCalifornia Air Tools

Warranty

Warranty1 yr