The Werner A510023 Bolt is a fastener for the 10K Mega-Swivel D-Ring into the A510021 Straight Loop Insert. It has a Minimum Breaking Strength (MBS) of 10,000 pounds and includes the bolt and washer. The bolt meets ANSI Z359.18-2017 and OSHA 1910.140 and 1926.502 requirements.
Werner® Replacement Attachment Bolt, 5/8" Dia., Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Weight Capacity | 10,000 lbs |
| Weight | 8 lbs |
| Mount Hole Diameter | 5/8" in |
Product Details
| Type | Replacement Bolt |
| Color | Gold |
| Style | Connecting Hardware |
| Material | Steel |
| Package Quantity | 25 |
| Description | Replacement Attachment Bolt |
| Manufacturers Part Number | A510023 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |