The Werner A510011 5K Mega-Swivel Concrete Anchor is a robust anchorage bolt for use in concrete applications. The bolt requires a pre-drilled hole of 1/2-inch and 4.5 inches depth in 3000 psi concrete with minimum concrete thickness of 7 inches.
Werner® Steel Swivel Anchor W/ Concrete Bolt, 1/2" Dia. x 4-1/2" Deep Drill Hole
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Weight Capacity | 5,000 lbs |
| Weight | 2 lbs |
| Connection Size | 2-1/4" |
| Mount Hole Diameter | 1/2" in |
| Tensile Strength | 5000 |
Product Details
| Type | Steel & Beam Anchors |
| Anchor Material | Steel |
| Color | Gold |
| Style | D-Ring |
| Material | Steel |
| Description | Steel Swivel Anchor W/ Concrete Bolt |
| Package Quantity | 1 |
| Manufacturers Part Number | A510011 |
| Attachment Type | Swivel D-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |