The Werner A570004 Stainless Steel Replacement Concrete Bolts are to be used with the 5K Stainless Steel Mega-Swivel for concrete applications. Pack of 10.
Werner® Stainless Steel Replacement Concrete Bolts - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$469.50 Sold in packages of 10 / $46.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Weight Capacity | 5,000 lbs |
| Weight | 2 lbs |
Product Details
| Type | Replacement Bolt |
| Color | Gray |
| Style | Connecting Hardware |
| Install Type | Permanent |
| Material | Stainless Steel |
| Package Quantity | 10 |
| Description | Stainless Steel Replacement Concrete Bolts |
| Manufacturers Part Number | A570004 |
| Brand | Werner |
Compliance & Certifications
| Certifications | Meets ANSI & OSHA 1910.140 & 1926.502 Standards |