Replacement Battery 6V 200AH AGM, for 641748 Sweeper
Model # :WBRP6411
Replacement Battery 6V 200AH AGM, for C49R 641748 Sweeper
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Battery Type | AGM |
| Type | AGM Battery |
| Voltage | 6 V |
| Description | Replacement Battery 6V 200AH AGM, for 641748 Sweeper |
| Manufacturers Part Number | RP6411 |
| For Use With | 641748 |
| Brand | Global Industrial |
Related Products
One of the many benefits of the Jump-N-Carry® jump starters from Clore Automotive is you can replace the battery when it wears out due to age. This is our OEM replacement battery for our Jump-N-Carry® jump starter models JNC4000, JNC550A, JNC660, JNC770, JNCAIR and JNCXF. Clore PROFORMER battery designed specifically for vehicle jump starting. Will deliver professional performance time after time, multiple jumps per charge and long service life. Always use a genuine Jump-N-Carry® battery for replacement to maintain peak performance. This replacement jump starter battery includes all the ...
One of the many benefits of the Jump-N-Carry® jump starters from Clore Automotive is you can replace the battery when it wears out due to age. This is our OEM replacement battery for our Jump-N-Carry® jump starter models JNC1224 and JNCXFE. Clore PROFORMER battery designed specifically for vehicle jump starting. Will deliver professional performance time after time, multiple jumps per charge and long service life. Always use a genuine Jump-N-Carry® battery for replacement to maintain peak performance. This replacement jump starter battery includes all the mounting hardware you will need ...
Power your commercial floor care equipment with the Genuine Karcher Trojan T105 Wet Battery (Part No. 8.622-835.0). Delivering a robust 6 volts and 225Ah of reliable capacity, this heavy-duty lead-acid battery ensures consistent, long-lasting performance for your industrial scrubbers. Replace worn batteries to maintain maximum cleaning productivity and efficiency.
Upgrade your floor cleaning machinery with the reliable, maintenance-free Genuine Karcher 312Ah AGM Battery (Part No. 8.629-184.0). Providing 6 volts of consistent power and extended run times, this premium Absorbent Glass Mat battery resists spilling and requires no watering. Secure long-lasting, deep-cycle performance for your commercial sweeping and scrubbing fleet.
✓ Factory replacement part ✓ Maintenance-free AGM-type lead-acid chemistry ✓ For select Global Industrial floor scrubbers This 12V, 100Ah Global Industrial™ Replacement AGM Battery is an original factory replacement for the battery or batteries that come standard on select Global Industrial floor scrubbers, so the scrubber's charger & electrical system will be completely compatible. AGM-type lead-acid batteries are maintenance-free, leakproof, and vibration-resistant, making them ideal for this application. The low self-discharge rate allows the battery ...