Karcher AGM Battery Charger, 21A, 36/115V
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8.600-015.0 |
| Amperage | 21 A |
| Type | Battery Charger |
| Voltage | 36/115 V |
| Brand | Karcher |
Related Products
Upgrade your floor cleaning machinery with the reliable, maintenance-free Genuine Karcher 312Ah AGM Battery (Part No. 8.629-184.0). Providing 6 volts of consistent power and extended run times, this premium Absorbent Glass Mat battery resists spilling and requires no watering. Secure long-lasting, deep-cycle performance for your commercial sweeping and scrubbing fleet.
Protected by a high-quality, ultra-robust, impact-resistant casing with IPX5 protection, our Karcher Battery Power+ 36 V lithium-ion battery with a capacity of 7.5 Ah combines high performance and impressive endurance. Developed for Karcher cleaning machines in the 36 V battery platform, the battery has a wide range of protective mechanisms. For instance, integrated voltage monitoring and overcurrent protection reliably prevent damage to cells caused by deep discharge, overvoltage or overcurrent. Efficient temperature management continuously monitors the battery temperature and ensures ...
Experience how the Chariot™ patented stand-on design improves your burnishing speed and quality. The Chariot™ 2 iGloss 20 easily fits into tight and busy areas thanks to its compact size and 360-degree mobility. Get the brilliant shine you are looking for with this model's 2000 rpm pad driver, all with the lowest dBA in the industry. For indoor air quality, dust is collected in a convenient disposable bag. An intuitive function control system with preset cleaning settings simplifies training and provides more consistent cleaning results. On-board charging is available for AGM ...
✓ Factory replacement part ✓ Maintenance-free AGM-type lead-acid chemistry ✓ For select Global Industrial floor scrubbers This 12V, 100Ah Global Industrial™ Replacement AGM Battery is an original factory replacement for the battery or batteries that come standard on select Global Industrial floor scrubbers, so the scrubber's charger & electrical system will be completely compatible. AGM-type lead-acid batteries are maintenance-free, leakproof, and vibration-resistant, making them ideal for this application. The low self-discharge rate allows the battery ...
Safely and effectively power up your commercial floor scrubbers with the Genuine Karcher 24V Shelf Charger (Part No. 8.643-374.0). Exclusively programmed with Algorithm 43 for AGM batteries, this robust 25-amp charger features a secure SB120 connector. Protect your valuable battery investment and ensure optimal daily charging performance in your facility.