Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880118

MPN #: ZCM1000P254

Start International Replacement Upper/Lower Blade Set For ZCM1000 Tape Dispenser

Product Description
The Start International ZCM1000P254 replacement blade set for ZCM1000 and ZCM2000 tape dispensers. Constructed of hard-coated steel, this blades set includes the upper and lower blades for the ZCM1000 and ZCM2000 tape dispensers. This blade set effectively cuts most standard tape for up to 200,000 cuts (dependent upon tape material and adhesive type).

Features:
  • Tape dispenser accessory
  • For use with Start International ZCM1000 and ZCM2000 series of tape dispensers only
  • Blade set (upper and lower)
  • Special coated blades


PRICE
$93.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
93.95
Buy 7+ units
89.95Save $4.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width4 in
Height1 in

Product Details

Assembly RequiredNo
TypeReplacement Parts
ColorBlack
For Use WithZCM1000, ZCM1100, ZCM2000 & ZCM2200 Series Tape Dispensers
StyleReplacement Part
MaterialMetal
Package Quantity1
DescriptionBlade Set for ZCM1000, ZCM1100, ZCM2000 & ZCM2200 Series
Manufacturers Part NumberZCM1000P254
BrandStart International