- Tennant 2000, 2010, 2030, 2040, 2160, 2170
- Tennant F-Series
- Tennant FM-17-SS, FM-43-SS, FM-20-SS, FM-51-SS, FM-17-DS, FM-20-DS
- NSS Galaxy 17, 20
- NSS Galaxy DS
- NSS Maverick 300
- NSS Mustang
- NSS Mustang 17, 20DS
- NSS Mustang 300 DS
- NSS Thoroughbred
- Viper Venom VN1715
- Viper Venom VN20DS
- Viper VN2015
- NSS Wrangler 1708AB, 2008AB
- NSS Wrangler 1708AE, 2008AE
- NSS Wrangler 1710AB, 2010AB
- NSS Wrangler 1710AE, 2010AE
- NSS Wrangler 2012 AB
- NSS Wrangler 2012 DB
- NSS Wrangler 2016 AE, AB, DB
- NSS Wrangler 20E
- NSS Wrangler 26-VS
Replacement Brush Mount For Nilfisk/Advance 30034A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/8 in |
| Size | 7-1/8 in |
Product Details
| Style | Brush/Pads : Brush Accessories |
| Type | Brush Mount |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBR0NP9200 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |