This replacement Cane Apron is compatible with the Global Industrial Bi-Level Refrigerated Drinking Fountains, models and 761243 and 761244.
Model # :WB604116
Replacement Cane Apron for Global Industrial Bi-Level Drinking Fountains 761243 & 761244
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 604116 |
| Type | Cane Apron |
| For Use With | Global Industrial Bi-Level Drinking Fountains 761243 & 761244 |
| Brand | Global Industrial |
Related Products
Ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations. Features: Surface Mounting Plate designed for use with EDFP217 and EDFP217FP models requiring additional support. Secures directly to a variety of load-bearing surfaces.
Cut filter replacement time in half with this retrofit wrapper for bi-level coolers and bottle filling stations. Wrapper features an integrated side panel for quick access to the filter and water shut-off valve. No need to remove the entire wrapper. Ideal for schools, hospitals and other high-traffic commercial spaces. Features: Cooler side panel provides convenient access to filter, water shut-off valve, and power supply without removing entire wrapper Two alignment pins on the panel make it easy to attach At least 36 in. of space on left side of drinking water unit is recommended ...
Ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations. Features: Cane touch apron designed for use in specific bi-level applications when coolers or bottle fillers are installed on an exposed wall. For use with SwirlFlo® models.
Ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations. Features: Cane touch apron designed for use in specific bi-level applications when coolers or bottle fillers are installed on an exposed wall. For use with EZ style models.
This long lasting, high quality production workbench comes standard with rugged 2" square, 14 ga tubular steel height adjustable legs. The legs adjust from 29-1/4" - 41-1/8"H at 2" increments, legs come with mounting hardware to attach to the bench top. This workbench is tested to withstand 5000 lbs capacity. The weight should be evenly distributed. This workbench has a 1-5/8" thick high pressure plastic laminate top with standard square edge. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L ...