Replacement Filter For UFO-101, UFO-101M, UFO-1013, UFO-102B & UFO-102B3
Write a Review
|
Questions & Answers (0)
Product Description
AIR FOXX® DUST COLLECTORS
Replacement Canister Filter for 2HP Motor Dust Collector
Canister filter helps replace filters for Dust Collector with 2 HP Motor (sold separately). Filter offers 5.2 Cubic Foot bag capacity. Bag measures 19-1/2" diameter x 31"D.
Replacement Canister Filter for 2HP Motor Dust Collector
Canister filter helps replace filters for Dust Collector with 2 HP Motor (sold separately). Filter offers 5.2 Cubic Foot bag capacity. Bag measures 19-1/2" diameter x 31"D.
PRICE
$719.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Height | 32 in |
| Weight | 35 lbs |
Product Details
| Material | Steel |
| Color | White |
| Manufacturers Part Number | DC-19c |
| For Use With | Kufo Seco |
| Brand | Kufo Seco |