Dustless Replacement HEPA Filter
|
Questions & Answers (0)
Product Description
HEPA filter filters down to .3 microns. HEPA filter meets Mil-Std-282 and is efficient to 99.97% min. @0.3 microns. The kit contains all the hardware needed to convert your vacuum using a HEPA Filter.
PRICE
$195.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 6 in |
| Weight | 5 lbs |
Product Details
| Type | HEPA Filter |
| Material | Fabric |
| Package Quantity | 1 |
| Description | Accessory |
| Color | White |
| Manufacturers Part Number | 13201 |
| For Use With | Dustless |
| Brand | Dustless Technologies |