Arrow Replacement Cartridge For Clear Advantage 30 SCFM Units RC30-2, Plastic, NPT, PSI
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Cartridge for Arrow Clear Advantage 30 SCFM units
PRICE
$81.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 15-1/8 in |
| Weight | 6 lbs |
| Diameter | 2-3/8 in |
Product Details
| Type | Air & Oil |
| CFM | 30 CFM |
| Color | Blue |
| Temperature Range | 40 to 125 °F |
| Material | Plastic |
| Micron Rating | 40 mic |
| Description | Replacement Cartridge For Clear Advantage 30 SCFM Units |
| Manufacturers Part Number | RC30-2 |
| Dew Point | -30 |
| Brand | Arrow Pneumatics |