SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Air Systems International Replacement Charcoal 3rd Stage "D" Filter Element, BB15-30 Series, BB30-D

Air Systems International Replacement Charcoal 3rd Stage "D" Filter Element, BB15-30 Series, BB30-D

Item #: WBB2246554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Air Systems International 30 CFM Breather Box®, 2 Outlets, Schrader Fitting , BB30-CO

Air Systems International 30 CFM Breather Box®, 2 Outlets, Schrader Fitting , BB30-CO

Air Systems International 50' x 3/8" Breathing Air Rated Hose, Schrader Fittings, H-50-3S

Air Systems International 50' x 3/8" Breathing Air Rated Hose, Schrader Fittings, H-50-3S

Air Systems International 25' x 3/8" Breathing Air Rated Hose, Hansen Fittings, H-25-3

Air Systems International 25' x 3/8" Breathing Air Rated Hose, Hansen Fittings, H-25-3

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001

North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001

Air Systems International Replacement Charcoal 3rd Stage "D" Filter Element, BB15-30 Series, BB30-D

Features:
  • Replacement 30 CFM Charcoal "D" Filter Element
  • Removes Organic Vapors, Odors, and Tastes w/Less Than 0.003 pp/wt Remaining Oil Content
  • For use with BB30-CO, BB30-COIS, BB30-COPM

Product Details

  • Type Replacement Filter
  • For Use With BB30 Series
  • CFM 30 CFM
  • Brand Air Systems International
  • Package Quantity 1
  • Description Replacement Charcoal D-Filter Element
  • Material Plastic, Metal
  • Manufacturers Part Number BB30-D
  • Color Family Silver

Warranty

  • Warranty Against Defects
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Air Systems International Replacement Charcoal 3rd Stage "D" Filter Element, BB15-30 Series, BB30-D

Air Systems International Replacement Charcoal 3rd Stage "D" Filter Element, BB15-30 Series, BB30-D

Item #: WBB2246554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Air Systems International Replacement Charcoal 3rd Stage "D" Filter Element, BB15-30 Series, BB30-D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant