Ideal Warehouse Propane Counterbalance Forklift Log 70-1061
|
Questions & Answers (0)
Product Description
Ideal Warehouse PROPANE COUNTERBALANCE FORKLIFT TRUCK LOG
Log helps promote Forklift Operator Safety.
Forklift Truck Log provides a convenient and OSHA compliant method for operators to complete their pre-operational inspections. Each lift truck log comes in a hard plastic case that can be mounted inside the driver's compartment for easy access. Forklift log inspection chart includes 24 sets of Repair Requests, 60 sets of Routine Maintenance Logs, 4 sets of Near-miss Incident forms and 4 sets of Accident forms. The fold-over template allows one book to function in both English and Spanish. Pack includes one log book, holder, pen and lock-out tags.
Log helps promote Forklift Operator Safety.
Forklift Truck Log provides a convenient and OSHA compliant method for operators to complete their pre-operational inspections. Each lift truck log comes in a hard plastic case that can be mounted inside the driver's compartment for easy access. Forklift log inspection chart includes 24 sets of Repair Requests, 60 sets of Routine Maintenance Logs, 4 sets of Near-miss Incident forms and 4 sets of Accident forms. The fold-over template allows one book to function in both English and Spanish. Pack includes one log book, holder, pen and lock-out tags.
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 in |
| Width | 4-1/2 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Style | Log |
| Type | Propane Counterbalance Forklift |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 70-1061 |
| Accessory Type | Logs & Checklist Caddies |
| Brand | Ideal Warehouse Innovations, Inc. |